Dimmable LED Lamp, 6W, 120V, 3000K, E26

Item #: 0242436

Cat #: 57991

UPC:

Company wide:
0 in stock
Dimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: E26, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: FL 35º, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: E26, Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: FL 35º, Rated Average Life: 25,000 Hrs.
Also known as: 57991, GEE57991

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 35°
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 6
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Light Technology: LED
Angle: 35°