This product has been discontinued.

Dimmable LED Lamp, 6W, 120V, 2700K, E26
Item #: 0242434
Cat #: 57990
UPC: 672713579908
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: E26, Lumens: 480, CRI: 82, Color Temperature: 2700K, Beam Angle: FL 35º, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: E26, Lumens: 480, CRI: 82, Color Temperature: 2700K, Beam Angle: FL 35º, Rated Average Life: 25,000 Hrs.
Also known as: 672713579908, 57990, GEE57990
Specifications
| Shape: | PAR16 (Sealed Beam) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 480 |
| Wattage: | 6 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 35° |
| Shape: | PAR16 (Sealed Beam) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 480 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 6 |
| Light Technology: | LED |
| Angle: | 35° |