Dimmable LED Lamp, 17W, 120V

Item #: 0242428
Cat #: 97904
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1430, CRI: 90, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 50,000 Hrs.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1430, CRI: 90, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 50,000 Hrs.
Also known as: 97904, GEE97904

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1430
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Angle: 25°
Base: Medium Screw (E26)
Lumens: 1430
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)