13W PAR30 LED Lamp, 30K

Item #: 0242414

Cat #: 58118

UPC: 672713581185

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1050, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 1050, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.
Also known as: 672713581185, 58118, GEE58118

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Wattage: 13
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 13
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°