Breaker, 25A, 3P, 240V, Type QBHW, 22 kAlC

Item #: 0242396

Cat #: QBHW3025H

UPC: 786679393253

$ 484.98 EA
Company wide:
1 in stock
Documents & Guides
Breaker, Type QBHW, Bolt-On, 3-Pole, 25 Amp, 240VAC, 22 kAIC, Thermal Magnetic

Overview

Breaker, Type QBHW, Bolt-On, 3-Pole, 25 Amp, 240VAC, 22 kAIC, Thermal Magnetic

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679393253, QBHW3025H, CUTQBHW3025H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On