Sustainable

Non-Dimmable LED Lamp, 27W, 5000K, 120-277V

Item #: 0242382
Cat #: 57937
UPC:
Call for price
Company wide:
0 in stock
Non-Dimmable LED Lamp, 27W, 120-277V, Bulb: A-Type (A21), Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 3200, Lumens (Fixture): 1800, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs, Replaces up to 70-100W HID

Overview

Non-Dimmable LED Lamp, 27W, 120-277V, Bulb: A-Type (A21), Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 3200, Lumens (Fixture): 1800, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs, Replaces up to 70-100W HID
Also known as: 57937, GEE57937

Specifications

Lumens: 1800, 3200
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 27
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: No
Lumens: 1800, 3200
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Volts AC Range: 208, 240, 120
Dimmable: No
Base: Medium Screw (E26)
Wattage: 27
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)