Chase Nipple, Size: 4", Insulated, Zinc Die Cast

Item #: 0242357

Cat #: CN400I

UPC: 781381223546

$ 173.85 EA
Company wide:
0 in stock
Documents & Guides
Chase Nipple, Size: 4 Inch, Insulated, Material: Zinc Die Cast

Overview

Chase Nipple, Size: 4 Inch, Insulated, Material: Zinc Die Cast
Also known as: 781381223546, CN400I, APPCN400I

Specifications

Material: Zinc
Diameter: 4 in
Material: Zinc
Diameter: 4 in