6" Comfort Grip Straight-Jaw Pliers

Item #: 0242356

Cat #: 48-22-6306

UPC: 045242342266

$ 15.97 EA
Company wide:
226 in stock
Documents & Guides
6" Comfort Grip Straight-Jaw Pliers

Overview

6" Comfort Grip Straight-Jaw Pliers

The Milwaukee 6 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Also known as: 045242342266, 48-22-6306, MIL48226306

Features & Benefits

  • REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3/4 in. and punch electrical knock outs
  • Jaw capacity - up to 1 in. round pipe
  • Hardened teeth for long gripping life
  • Forged design for added strength; comfort grips will not peel
  • Rust Resistant
  • Forged design for added strength

Specifications

Length: 6 in
Type: Straight-Jaw Pliers
Length: 6 in
Type: Straight-Jaw Pliers