Weatherproof Cover, 2-Gang, Blank, Aluminum, Gray

Item #: 0242354
Cat #: 5177-0
UPC: 050169517703
$ 52.88 EA
Company wide:
0 in stock
Documents & Guides
3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Blank. Color: Gray.

Overview

3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: Blank. Color: Gray.
Also known as: 050169517703, 5177-0, RAC51770

Specifications

Material: Die Cast Aluminum
Gangs: 3
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 3
Color: Gray

Customer Reviews

No reviews for this product
(0)