ETN V24M28T1516 V24M28T1516DOE 2016

Item #: 0242341

Cat #: V24M28T1516

UPC: 786680175534

$ 4783.30 EA
Company wide:
0 in stock
Documents & Guides
C-H V27M28T1516

Overview

C-H V27M28T1516
Also known as: 786680175534, V24M28T1516, CUTV24M28T1516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120