LUT RRT-G5NEW 500W PS GRAFIKT FOR R

Item #: 0242321

Cat #: RRT-G5NEW

UPC: 784276161947

Company wide:
0 in stock
Documents & Guides
500 WATT GRAFIKIT

Overview

500 WATT GRAFIKIT

RadioRA 2 GRAFIK T phase selectable, multi-location/single-pole dimmer with wallplate, 250W CFL/LED, 500W inc/hal/ELV, 400VA MLV, 3.3A dimmable fluorescent, and3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V, 50/60 Hz

Also known as: 784276161947, RRT-G5NEW, LUTRRTG5NEW

Specifications

Poles: 1
Family / Style: RadioRA 2
Poles: 1
Family / Style: RadioRA 2