1" WT SEC CONNECTOR

Item #: 0242305

Cat #: WTC100

UPC: 018997587329

$ 7.84 EA
Company wide:
0 in stock
Documents & Guides
Gland-Type Service Entrance Cable Connector

Overview

Gland-Type Service Entrance Cable Connector
Also known as: 018997587329, WTC100, ARLWTC100

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc