Conduit Hub, 4", Insulated, Watertight, Zinc Die Cast

Item #: 0242302

Cat #: WH10

UPC: 018997581013

$ 153.20 EA
Company wide:
0 in stock
Conduit Hub, 4 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 4 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 018997581013, WH10, ARLWH10

Specifications

Hub Diameter: 4 in
Hub Diameter: 4 in