Sill Plate, Zinc Die Cast, 2"

Item #: 0242298

Cat #: SP365

UPC: 018997173645

$ 21.23 EA
Company wide:
0 in stock
Documents & Guides
Sill Plate, Zinc Die Cast, 2 inch

Overview

Sill Plate, Zinc Die Cast, 2 inch

Safeguard your electrical wiring and plumbing lines from accidental punctures with Arlington Industries SP Series Safety Plates. These heavy-duty protector plates are designed to be installed on wood or metal studs and joists wherever cables, wires, or pipes pass through. By providing a rugged steel barrier between your utilities and the nailing surface, they completely eliminate the risk of destructive nail or screw penetrations during drywall installation, renovations, or blind drilling.

Also known as: 018997173645, SP365, ARLSP365

Specifications

Length: 2 in
Material: Zinc Die Cast
Length: 2 in
Material: Zinc Die Cast