Reducing Washers, 4" x 1-1/2", Steel

Item #: 0242282

Cat #: RW41

UPC: 018997954107

$ 22.28 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washers, 4" x 1-1/2", Steel

Overview

Reducing Washers, 4" x 1-1/2", Steel
Also known as: 018997954107, RW41, ARLRW41

Specifications

Diameter: 1 1/2 in, 4 in
Material: Steel
Diameter: 1 1/2 in, 4 in
Material: Steel