Reducing Washer, 4" x 1-1/4", Steel

Item #: 0242281

Cat #: RW40

UPC: 018997954015

$ 22.28 EA
Company wide:
0 in stock
Reducing Washer, 4" x 1-1/4", Steel

Overview

Reducing Washer, 4" x 1-1/4", Steel
Also known as: 018997954015, RW40, ARLRW40

Specifications

Diameter: 1 1/4 in, 4 in
Material: Steel
Diameter: 1 1/4 in, 4 in
Material: Steel