Reducing Washers, 4" x 3/4", Steel

Item #: 0242278

Cat #: RW38

UPC: 018997953803

$ 22.28 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washers, 4" x 3/4", Steel

Overview

Reducing Washers, 4" x 3/4", Steel
Also known as: 018997953803, RW38, ARLRW38

Specifications

Diameter: 3/4 in, 4 in
Material: Steel
Diameter: 3/4 in, 4 in
Material: Steel