Reducing Washer, 3-1/2" x 1", Steel

Item #: 0242267

Cat #: RW31

UPC: 018997953100

$ 13.66 EA
Company wide:
0 in stock
Reducing Washer, 3-1/2" x 1", Steel

Overview

Reducing Washer, 3-1/2" x 1", Steel
Also known as: 018997953100, RW31, ARLRW31

Specifications

Diameter: 1 in, 3 1/2 in
Material: Steel
Diameter: 1 in, 3 1/2 in
Material: Steel