Reducing Washers, 3" x 1", Steel

Item #: 0242262

Cat #: RW24

UPC: 018997952400

$ 3.53 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washers, 3" x 1", Steel

Overview

Reducing Washers, 3" x 1", Steel
Also known as: 018997952400, RW24, ARLRW24

Specifications

Diameter: 1 in, 3 in
Material: Steel
Diameter: 1 in, 3 in
Material: Steel