Reducing Washers, 3" x 3/4", Steel

Item #: 0242261

Cat #: RW23

UPC: 018997952301

$ 2.52 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washers, 3" x 3/4", Steel

Overview

Reducing Washers, 3" x 3/4", Steel
Also known as: 018997952301, RW23, ARLRW23

Specifications

Diameter: 3/4 in, 3 in
Material: Steel
Diameter: 3/4 in, 3 in
Material: Steel