Reducing Washers, 3" x 1/2", Steel

Item #: 0242260

Cat #: RW22

UPC: 018997952202

$ 2.52 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washers, 3" x 1/2", Steel

Overview

Reducing Washers, 3" x 1/2", Steel
Also known as: 018997952202, RW22, ARLRW22

Specifications

Diameter: 1/2 in, 3 in
Material: Steel
Diameter: 1/2 in, 3 in
Material: Steel