Outlet Box: U.L. Listed Less Receptacle

Item #: 0242237

Cat #: P2567 EG

UPC: 702316509948

Company wide:
0 in stock
Documents & Guides
2" x 3" Outlet Box: U.L. Listed Less Receptacle, EG

Overview

2" x 3" Outlet Box: U.L. Listed Less Receptacle, EG
Also known as: 702316509948, P2567 EG, PSTP2567EG

Specifications

No Specifications Available