Locking Receptacle, 50A, 125V, Cali Style, 2P3W

Item #: 0242221

Cat #: CS6370

UPC: 078477326039

$ 127.02 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 125 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

Overview

50 Amp, 125 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

50-Amp, 125VAC, Non-NEMA, 2P, 3W, Black and White Locking Flush Mount Receptacle, Grounding, California-Style-CS, Black

Also known as: 078477326039, CS6370, LEVCS6370

Specifications

Type: Grounding, Receptacle, Inlet, California Style
Mounting: Flush
Volts AC: 120
NEMA Configuration: Non-Nema
Color: Black
Amps: 50
Type: Grounding, Receptacle, Inlet, California Style
Volts AC: 120
Color: Black
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 50