1 1/4" PVC 90 Degree Connector, LT, Black

Item #: 0242217

Cat #: NMLT90125BL

UPC: 018997061423

$ 22.62 EA
Company wide:
0 in stock
Documents & Guides
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only, 1-1/4" Trade Size, Black

Overview

Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only, 1-1/4" Trade Size, Black

For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Also known as: 018997061423, NMLT90125BL, ARLNMLT90125BL

Specifications

Diameter: 1 1/4 in
Material: Plastic
Diameter: 1 1/4 in
Material: Plastic