Buss Fuse Wire 0.79" Diameter 1/2 LB. Spool

Item #: 0242216

Cat #: BFW-3

UPC: 051712714488

$ 321.03 EA
Company wide:
0 in stock
Documents & Guides
Buss Fuse Wire 0.79" Diameter 1/2 LB. Spool

Overview

Buss Fuse Wire 0.79" Diameter 1/2 LB. Spool
Also known as: 051712714488, BFW-3, BUSBFW3

Specifications

Type: Fuse Wire
Amps: 3
Type: Fuse Wire
Amps: 3