Buss Fuse Wire 0.41" Diameter 1/2 LB. Spool

Item #: 0242214

Cat #: BFW-1

UPC: 051712714464

$ 436.29 EA
Company wide:
0 in stock
Documents & Guides
Buss Fuse Wire 0.41" Diameter 1/2 LB. Spool

Overview

Buss Fuse Wire 0.41" Diameter 1/2 LB. Spool
Also known as: 051712714464, BFW-1, BUSBFW1

Specifications

Type: Fuse Wire
Amps: 1
Type: Fuse Wire
Amps: 1