ARL NMLT4575BL 3/4"PVC 45 DEG CONN

Item #: 0242205

Cat #: NMLT4575BL

UPC: 018997061348

$ 7.34 EA
Company wide:
0 in stock
Documents & Guides
Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 3/4" Trade Size. Color Black.

Overview

Non Metallic 45 degree connector for use with non metallic liquid tight conduit type B only. 3/4" Trade Size. Color Black.

For use with non-metallic liquid-tight conduit, type B only. 45° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Also known as: 018997061348, NMLT4575BL, ARLNMLT4575BL

Specifications

Diameter: 3/4 in
Material: Plastic
Diameter: 3/4 in
Material: Plastic