Liquidtight Connector, Straight, 1", Black, Non-Metallic

Item #: 0242197

Cat #: NMLT100BL

UPC: 018997061126

$ 6.26 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Straight, 1 Inch, Black, Non-Metallic

Overview

Liquidtight Connector, Straight, 1 Inch, Black, Non-Metallic

Non Metallic straight connector for use with non metallic liquid tight conduit type B only. 1" Trade Size. Color Black.

Also known as: 018997061126, NMLT100BL, ARLNMLT100BL

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC