ARL NMCG100750BL 1" NM CORD CONN -B

Item #: 0242187

Cat #: NMCG100750BL

UPC: 018997060723

$ 9.81 EA
Company wide:
0 in stock
Documents & Guides
ARL NMCG100750BL 1" NM CRD CN

Overview

ARL NMCG100750BL 1" NM CRD CN

Non-metallic, liquid-tight, black, and oil-tight Colorgrip strain relief cord connector furnished with a sealing ring and locknut. Supports .625 to .750 cord range with a 1 inch trade size.

Also known as: 018997060723, NMCG100750BL, ARLNMCG100750BL

Specifications

No Specifications Available