Deluxe Cord Grip, Strain Relief, Straight Male, 1/2", Aluminum

Item #: 0242165

Cat #: 36254

UPC: 786788362546

$ 83.59 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: 0.375 Inch - 0.437 Inch, Mesh Length: 6.25 Inch.

Overview

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: 0.375 Inch - 0.437 Inch, Mesh Length: 6.25 Inch.
Also known as: 786788362546, 36254, WOO36254

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Length: 6 1/4 in
Diameter Range: 0.375 - 0.437 in
Diameter: 1/2 in
Length: 6 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.375 - 0.437 in