2" INS LT ANGLE CONN

Item #: 0242163

Cat #: LT90200A

UPC: 018997329219

$ 76.63 EA
Company wide:
0 in stock
90° Zinc Die-Cast Connector with Insulated Throat

Overview

90° Zinc Die-Cast Connector with Insulated Throat

Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 2" Trade Size. 90 degrees. With Insulated throat.

Also known as: 018997329219, LT90200A, ARLLT90200A

Specifications

Material: Zinc
Diameter: 2 in
Material: Zinc
Diameter: 2 in