1 1/4" INS LT ANG CONN

Item #: 0242160

Cat #: LT90125A

UPC: 018997329127

$ 41.59 EA
Company wide:
0 in stock
Documents & Guides
90° Zinc Die-Cast Connector with Insulated Throat

Overview

90° Zinc Die-Cast Connector with Insulated Throat

Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1-1/4" Trade Size. 90 degrees. With Insulated throat.

Also known as: 018997329127, LT90125A, ARLLT90125A

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc