1"90DG.ZINC 3PC.LT CON

Item #: 0242159

Cat #: LT9010A

UPC: 018997350909

$ 24.22 EA
Company wide:
0 in stock
90° SNAP2IT Zinc Push-On Connector with Insulated Throat

Overview

90° SNAP2IT Zinc Push-On Connector with Insulated Throat

Save time and money with Arlington’s SNAP2It Fittings! They offer the fastest, easiest installation on liquid-tight conduit. PUT YOUR TOOLS AWAY! To install these connectors, simply PUSH ON to conduit. That’s it! You’ll get a super-secure, liquid-tight seal. Plus, they ship fully assembled – no disassembly required. Removable and reusable too!

Also known as: 018997350909, LT9010A, ARLLT9010A

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc