1" LT STR CONN INSUL

Item #: 0242151

Cat #: LT100A

UPC: 018997321015

$ 14.27 EA
Company wide:
0 in stock
Documents & Guides
Straight Zinc Die-Cast Connector with Insulated Throat

Overview

Straight Zinc Die-Cast Connector with Insulated Throat

Now it’s easier than ever to get reliable hanging support for fixtures, fixture boxes, cable tray and other static loads requiring drop wire support! Better than traditional wire-hanging methods, Wire Grabber saves time and costs much less than competitive products. Perfect for dry or wet locations, Wire Grabber’s hold on braided wire is unaffected by oil or grease. It holds an angular load as well as any other static load, including high bay light fixtures. There’s no internal spring. Finger tightening the new thumb screw engages six points of contact for easy length adjustment without kinking or bending the wire.

Also known as: 018997321015, LT100A, ARLLT100A

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc