Quick Disconnect Cables, Euro

Item #: 0242130
Cat #: MQDC-415
UPC:
Call for price
Company wide:
19 in stock
Documents & Guides
Quick Disconnect, Micro Cordset, Euro-Style, Length: 5 m (15'), 4 Pin, Single-Ended, Female Straight Connector.

Overview

Quick Disconnect, Micro Cordset, Euro-Style, Length: 5 m (15'), 4 Pin, Single-Ended, Female Straight Connector.
Also known as: MQDC-415, BANMQDC415

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 15 ft
Gender: Female
Length: 15 ft
Type: 4-Pin, Single-Ended, Micro, Straight Connector

Customer Reviews

No reviews for this product
(0)