Industry Standard Sensor, Thermoplastic

Item #: 0242129

Cat #: SM312DQD

UPC: 662488268343

Company wide:
3 in stock
Industry Standard Sensor, Diameter: 18mm, Range: 380m, Material: Thermoplastic

Overview

Industry Standard Sensor, Diameter: 18mm, Range: 380m, Material: Thermoplastic
Also known as: 662488268343, SM312DQD, BANSM312DQD

Specifications

Diameter: 18 mm
Material: Thermoplastic
Type: Industry Standard
Diameter: 18 mm
Type: Industry Standard
Material: Thermoplastic