ARL FLBC4520GY GRAY FLOOR BOX COVER

Item #: 0242085

Cat #: FLBC4520GY

UPC: 018997096739

$ 25.13 EA
Company wide:
4 in stock
ARL FLBC4520GY GRAY FB CVR

Overview

ARL FLBC4520GY GRAY FB CVR

Finish your floorbox installation with Arlington's round non-metallic cover kits with flip lid. The gray colored kit fits on Arlington's FLBC4500 box. Includes round plastic gasketed cover, mounting plate and leveling ring.

Also known as: 018997096739, FLBC4520GY, ARLFLBC4520GY

Specifications

Color: Gray
Mounting: Floor
Material: Plastic
Gangs: 1
Diameter: 5.750 in
Depth: 5.750 in
Height: 0.468 in
Width: 5.750 in
Color: Gray
Material: Plastic
Diameter: 5.750 in
Height: 0.468 in
Mounting: Floor
Gangs: 1
Depth: 5.750 in
Width: 5.750 in