Leveling Ring for FLBC4500 Floor Box Kit

Item #: 0242081

Cat #: FLBC4500LR

UPC: 018997220110

$ 5.27 EA
Company wide:
24 in stock
Documents & Guides
Leveling Ring for FLBC4500 Floor Box Kit

Overview

Leveling Ring for FLBC4500 Floor Box Kit

Arlington’s FLOOR BOX KITS and COVERS FOR NEW CONCRETE offer flexibility and convenience. Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed! A selection of leveling rings and adapters allows our covers to fit our boxes and most other manufacturers’ concrete boxes. For the fastest installation, our trapdoor covers ship ready to use with a pre-installed gasket and decorator-style receptacle.

Also known as: 018997220110, FLBC4500LR, ARLFLBC4500LR

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic