OVERSIZE LEVELING RING

Item #: 0242080

Cat #: FLBC4500AR

UPC: 018997220042

$ 3.19 EA
Company wide:
1 in stock
Documents & Guides
Oversized Adapter Ring for 5" Diameter Concrete Boxes

Overview

Oversized Adapter Ring for 5" Diameter Concrete Boxes

Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.

Also known as: 018997220042, FLBC4500AR, ARLFLBC4500AR

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic