2 GANG MTL COVER KIT

Item #: 0242050

Cat #: FLB5550NL

UPC: 018997220370

$ 157.87 EA
Company wide:
4 in stock
Documents & Guides
2-Gang Metal Cover with Flip Lids

Overview

2-Gang Metal Cover with Flip Lids

Arlington’s FLOOR BOX KITS and COVERS FOR NEW CONCRETE offer flexibility and convenience. Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed! A selection of leveling rings and adapters allows our covers to fit our boxes and most other manufacturers’ concrete boxes. For the fastest installation, our trapdoor covers ship ready to use with a pre-installed gasket and decorator-style receptacle.

Also known as: 018997220370, FLB5550NL, ARLFLB5550NL

Specifications

Material: Nickel
Finish: Nickel
Material: Nickel
Finish: Nickel