
4-1/4" Ceiling Fan/Fixture Box, .570" Deep, Metallic
Item #: 0242027
Cat #: FB4050
UPC: 018997281012
$ 4.01 EA
Company wide:
0
in stock
Overview
4-1/4 Inch Ceiling Fan/Fixture Box, .570 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 6.0, Metallic
Also known as: 018997281012, FB4050, ARLFB4050
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Diameter: | 4 1/4 in |
| Cubic Inches: | 6 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 6 in³ |
| Diameter: | 4 1/4 in |