ADJUSTABLE CEILING BOX

Item #: 0242026

Cat #: FA426

UPC: 018997400406

$ 17.06 EA
Company wide:
0 in stock
Documents & Guides
Adjustable Ceiling Box

Overview

Adjustable Ceiling Box

Arlington’s IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.

Also known as: 018997400406, FA426, ARLFA426

Specifications

Depth: 4 in
Mounting: Screw On
Color: Black
Height: 4 in
Material: Plastic
Width: 4.800 in
Cubic Inches: 20.500 in³
Depth: 4 in
Color: Black
Material: Plastic
Cubic Inches: 20.500 in³
Mounting: Screw On
Height: 4 in
Width: 4.800 in