ARL 935CG 2" ANYBODY COVER KIT

Item #: 0241950

Cat #: 935CG

UPC: 018997165053

Company wide:
0 in stock
Documents & Guides
ARL 935CG 2" ANYBODY CVR KIT

Overview

ARL 935CG 2" ANYBODY CVR KIT

Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.

Also known as: 018997165053, 935CG, ARL935CG

Specifications

Material: Aluminum
Material: Aluminum