ARL 932CG 1" ANYBODY COVER KIT

Item #: 0241948

Cat #: 932CG

UPC: 018997165022

Company wide:
0 in stock
Documents & Guides
ARL 932CG 1" ANYBODY CVR KIT

Overview

ARL 932CG 1" ANYBODY CVR KIT

Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.

Also known as: 018997165022, 932CG, ARL932CG

Specifications

Material: Aluminum
Material: Aluminum