Conduit Body, Type SLB, 2", Cover/Gasket, Aluminum

Item #: 0241945

Cat #: 925SLB

UPC: 018997925138

$ 107.44 EA
Company wide:
0 in stock
Conduit Body, Type: SLB, 2 Inch, Cover/Gasket Included, Aluminum, For Use as Service Entrance Fitting

Overview

Conduit Body, Type: SLB, 2 Inch, Cover/Gasket Included, Aluminum, For Use as Service Entrance Fitting

Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.

Also known as: 018997925138, 925SLB, ARL925SLB

Specifications

Material: Copper
Hub Diameter: 2 in
Material: Copper
Hub Diameter: 2 in