3" Heavy Duty Pv Mold Nonmetallic Pole Riser System

Item #: 0241944

Cat #: 59013N

UPC: 670648005066

$ 185.07 EA
Company wide:
58 in stock
Documents & Guides
3" Heavy Duty Pv Mold Nonmetallic Pole Riser System, Depth Of Bell: 3"

Overview

3" Heavy Duty Pv Mold Nonmetallic Pole Riser System, Depth Of Bell: 3"
Also known as: 670648005066, 59013N, PRM59013N

Specifications

Color: Gray
Material: PVC
Type: Pole Riser
Diameter: 3 in
Color: Gray
Type: Pole Riser
Material: PVC
Diameter: 3 in