Knockout Seal, 2", Snap-In, Steel

Item #: 0241941

Cat #: 905

UPC: 018997009050

$ 4.27 EA
Company wide:
0 in stock
Documents & Guides
Knockout Seal, 2 Inch, Snap-In, Steel

Overview

Knockout Seal, 2 Inch, Snap-In, Steel
Also known as: 018997009050, 905, ARL905

Specifications

Color: Black
Material: Steel
Diameter: 2 in
Color: Black
Diameter: 2 in
Material: Steel