4" EMT COMP. COUPLING

Item #: 0241936

Cat #: 839

UPC: 018997008398

Company wide:
0 in stock
Documents & Guides
EMT Compression Couplings

Overview

EMT Compression Couplings
Also known as: 018997008398, 839, ARL839

Specifications

Diameter: 4 in
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated