3" EMT COMP. COUPLING

Item #: 0241934

Cat #: 837

UPC: 018997008374

Company wide:
0 in stock
Documents & Guides
EMT Compression Couplings

Overview

EMT Compression Couplings
Also known as: 018997008374, 837, ARL837

Specifications

Diameter: 3 in
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated