Fiber Optic Cable Marker, Coiled, 4", OR, 25PK

Item #: 0241931

Cat #: CMFO4

UPC: 089306011248

$ 86.47 EA
Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable Marker, Coiled, 4.0" x 4.0", VL, Orange, 25/pkg

Overview

Fiber Optic Cable Marker, Coiled, 4.0" x 4.0", VL, Orange, 25/pkg

HellermannTyton's coiled markers are made from heavy duty vinyl and come pre-printed with a standard warning.

Also known as: 089306011248, CMFO4, TYNCMFO4

Specifications

No Specifications Available